{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 80 mm | |
Clamping range b | 65 mm | |
Jaw height C | 30 mm | |
Base body length a | 233 mm | |
Overall height c | 64 mm | |
Weight | 4 kg | |
Type of product | Drilling machine vice |
Article number | 365045 80 | |
EAN / GTIN | 4045197771018 | |
Manufacturer number | 365045 80 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Manual vice for drilling machines 80 mm
on request
In stock
457 pieces in stock
US $ 107.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
US $ 149.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
661 pieces in stock
US $ 340.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width A | 80 | 80 | |
Jaw height C | 30 | 30 | 28 |
Overall height c | 64 | 64 | 65 |
Weight | 4 | 4 | 5.7 |
Base body length a | 233 | 158 | 238 |
Clamping range b | 65 | 77 | 120 |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |