Modular vice 125 mm

Article no.: 362110 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
172 pieces in stock

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 125 mm
Weight 18.5 kg
Overall length L 345 mm
Clamping range b 150 mm
Base body height G 40 mm
Jaw height C 40 mm
Longitudinal tenon slot l 16 mm
Transverse tenon slot n 16 mm
Colour code for suitable accessories Modular HOLEX 125
Type of product Machine vice

Identification numbers & Classifications

Article number 362110 125
EAN / GTIN 4045197708229
Manufacturer number 362110 125

Description

Version:

  • Machine vice with pull-down jaws.
  • Simple mechanical actuation (up to 3.5 t).
  • Easy adjustment of jaw opening.
  • Case-hardened HRC 60.
  • Parallelism 0.02 mm.

Supplied with:

Component backstop, 2 T-nuts similar to No. 362160 size 18/16, 1 clamping wrench, 1 L-wrench  for hexagon socket screws, 4 clamping claws.

Note:

See No. 362160 for other T-nuts.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart