{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 125 | |
Jaw width A | 125 mm | |
Weight | 17 kg | |
Overall length L | 345 mm | |
Clamping range b | 150 mm | |
Base body height G | 40 mm | |
Jaw height C | 40 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 60 Nm | 25 kN | |
Colour code for suitable accessories | Gerardi 125 | |
Type of product | Machine vice |
Article number | 362100 125 | |
EAN / GTIN | 2050001077479 | |
Manufacturer number | 3.02.10000 |
This article |
Recommendations |
|
---|---|---|
Modular vice, Jaw width A: 125mm
on request
In stock
22 pieces in stock
US $ 1,289.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
US $ 822.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw height C | 40 mm | 40 mm |
Colour code for suitable accessories | Gerardi 125 | Modular HOLEX 125 |
Weight | 17 kg | 18.5 kg |
Longitudinal tenon slot l | 16 mm | 16 mm |
Transverse tenon slot n | 16 mm | 16 mm |
Clamping range b | 150 mm | 150 mm |
Type of product | Machine vice | Machine vice |