Stepped jaw fixed, for type: 90

Article no.: 361420 90
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 89.5 mm
Jaw height h 34 mm
Height h1 16 mm
Jaw length l 67 mm
Length l1 32 mm
for type 90
suitable for colour code TC; LC; NC8
Type of product Vice jaws

Identification numbers & Classifications

Article number 361420 90
EAN / GTIN 4250364401104
Manufacturer number 6921674006731

Description

Version:

Fixed jaw.
Sizes 90, 125, and 160 with Click quick-change system, for No. 361440 only in sizes 90 and 125.
Tapped hole for high pressure jaws in sizes 125 and 160.

Application:

For clamping parallel pre-machined components. Tapped holes M10 and M6 for taking front jaws with click quick-change system for click inserts and jaws.
Accepts parallel inserts on high side or stepped side (No. 361950; 361960; 361970).

Material:

Hardened steel, ground surfaces.

Suitable for:

All types TC, LC, Garant-NC, Titan and the earlier NC version.

Supplied with:

Fastening screws. 1 stepped jaw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart