Stepped jaw movable, for type: 90

Article no.: 361400 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 89.5 mm
Jaw height h 34 mm
Height h1 16 mm
Jaw length l 56 mm
Length l1 31 mm
for type 90
suitable for colour code TC; LC; Duo; NC8
Type of product Vice jaws

Identification numbers & Classifications

Article number 361400 90
EAN / GTIN 4250364401029
Manufacturer number 6921474002731

Description

Version:

Movable jaw.
Sizes 90, 125, and 160 with Click quick-change system, for No. 361440 only in sizes 90 and 125.

Application:

For clamping parallel pre-machined components. Tapped holes M10 and M6 for taking front jaws with click quick-change system for click inserts and jaws.
Accepts parallel inserts on high side or stepped side (No. 361950; 361960; 361970).

Material:

Hardened steel, ground surfaces.

Suitable for:

All types TC, LC, Garant-NC, Titan and the earlier NC version.

Supplied with:

Fastening screws. 1 stepped jaw.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart