{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height h | 70 mm | |
Width b | 125 mm | |
Internal width b1 | 98 mm | |
Thickness d | 7.6 mm | |
Height h1 | 56 mm | |
Height h2 | 53 mm | |
Type of product | Accessories for vice jaws |
Article number | 361363 70 | |
Manufacturer number | 6921735655241 |