This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wedge mounting

Article no.: 361362

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 11.8 mm
Width B 24.15 mm
Height H 21.45 mm
Type of product Accessories for vice jaws

Identification numbers & Classifications

Article number 361362
Manufacturer number 6921834027540

Description

Version:

To take wedge elements No. 361351.

Suitable for:

5-face jaws No. 361361

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart