{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 70 mm | |
b1 | 70 mm | |
Height h1 | 29.1 mm | |
suitable for colour code | TeleCentric | |
Type of product | Vice jaws |
Article number | 361264 P | |
EAN / GTIN | 4250364403092 | |
Manufacturer number | 6921544090031 |