{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX30 | |
Thread size | M3 | |
maximum tightening torque | 2 Nm | |
Thread length | 6 mm | |
Length | 8.5 mm | |
Type of product | Screw |
Article number | 361164 1 | |
EAN / GTIN | 2050001963109 | |
Manufacturer number | 361164 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |