{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 63 mm | |
Jaw height h | 25 mm | |
Height h2 | 12.5 mm | |
Jaw length l | 19.8 mm | |
Dmin | 8 mm | |
Dmax | 47 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361148 63 | |
EAN / GTIN | 4045197849304 | |
Manufacturer number | 361148 63 |