Pull-down top jaw, for type: 100

Article no.: 361136 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
61 pieces in stock 61 pieces available in 3-4 working days

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 40 mm
Jaw length l 60 mm
Number of slots for inserts 4
suitable for colour code Xpent0
Type of product Vice jaws

Identification & Classification

Article number 361136 100
EAN / GTIN 4062406090333
Manufacturer number 361136 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened and ground

Application:

Pull-down system in conjunction with shims No. 361161 and pull-down inserts No. 361162. Optimum for machining the 6th face, because the workpiece is pulled down on to the base rail by the pull-down insert and shim. Shims of 5, 10 and 15 mm available

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart