{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 35 mm | |
Jaw length l | 70 mm | |
Length l1 | 33 mm | |
Swing angle | 30 degrees | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361129 100 | |
EAN / GTIN | 4045197849106 | |
Manufacturer number | 361129 100 |
This article |
Recommendations |
|
---|---|---|
Gripp top jaw pivoting, for type: 100
on request
In stock
104 pieces in stock
US $ 753.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 488.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 100 mm | 100 mm |
suitable for colour code | Xpent0 | Xpent0 |
Type of product | Vice jaws | Vice jaws |