Automation extension base XP80Z

Article no.: 360164 XP80Z
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 160 mm
Width B 160 mm
Height H 40 mm
Hole centre spacing e 80 mm
Thread M M8
Thread G 1/4 inch
Number of location holes for clamping studs 4
Type of product Extension base

Identification numbers & Classifications

Article number 360164 XP80Z
EAN / GTIN 4062406572921
Manufacturer number 360164 XP80Z

Description

Version:

50 kN holding force from 4 sets of clamping pot components size 90, pitch 80 mm. The same principle of operation as the GARANT ZeroClamp clamping pots. Meaning there is thermal symmetry towards the centre. Manual or automatic clamping and release possible. Clamp using spring pressure, release using compressed air (6 bar).

Application:

For all vices and pallets with ZeroClamp clamping stud size 90.

Suitable for:

Centring vice no. 360134, height element no. 360166.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart