Pair of gripp top jaws, for type: 80

Article no.: 360141 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Clamping range B - A 87 mm - 107 mm
Carriage height C 58 mm
for type 80
suitable for colour code ZC 80; PCV 100
Type of product Vice jaws

Identification numbers & Classifications

Article number 360141 80
EAN / GTIN 4045197642653
Manufacturer number 360141 80

Description

Version:

Clamping height = 4 mm.

Material:

Tool steel with brief exposure nitriding.

Suitable for:

Centring vice No. 360130360134.

Supplied with:

Fastening screw.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gripp top jaws, for type: 80

Pair of gripp top jaws, for type: 80

on request
In stock
25 pieces in stock
US $ 243.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
US $ 212.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
US $ 294.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 253.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 495.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 767.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock
US $ 753.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
US $ 488.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 515.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
US $ 566.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 449.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 492.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 597.79
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 608.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 907.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
US $ 564.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 500.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 500.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 413.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 413.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 500.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 500.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 413.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 500.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 500.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 619.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 552.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
US $ 321.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
US $ 294.86
plus VAT at the current rate Prices plus delivery costs
Jaw width b 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 125 mm 125 mm 160 mm 160 mm 100 mm
Jaw height h 40 mm 40 mm 35 mm 35 mm 40 mm 45 mm 40 mm 45 mm 45 mm 40 mm 40 mm 40 mm
Jaw length l 78.5 mm 78.5 mm 70 mm 70 mm 60 mm 68.5 mm 60 mm 68.5 mm 68.5 mm 78.5 mm 78.5 mm 60 mm
for type 80 80 120 120 120 80
Height h1 40 mm 35 mm 3 mm 3 mm 5 mm 5 mm 20 mm 40 mm 40 mm 20 mm
suitable for colour code ZC 80; PCV 100 ZC 80; PCV 100 ZC120 ZC120 Xpent1-2 Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent1-2 Xpent0 Xpent1-2 Xpent1-2 Xpent1-2 Xpent1-2 Xpent0 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 LCV125G; Titan2/TitanSense; Titan LCV125G; Titan2/TitanSense; Titan ZC120 ZC 80; PCV 100
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart