Centring vice, automation, Jaw width A: 80Amm

Article no.: 360134 80A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force up to maximum 17 kN
Torque 40 Nm
Weight 3.5 kg
Stroke 22 mm
Jaw width A 80 mm
Length 120 mm
Width 120 mm
Height 50 mm
suitable for colour code ZC 80
Type of product Machine vice

Identification numbers & Classifications

Article number 360134 80A
EAN / GTIN 4062406572600
Manufacturer number 360134 80A

Description

Version:

Centring vice for flexible applications.
  • Absolute operational reliability thanks to enclosure.
  • High repetition accuracy 0.02 mm.
  • Variable central alignment ± 0.02 mm.
  • Functional faces hardened.
  • Sturdy design of tool steel, surface protection by brief exposure nitriding.

Advantage:

  • Flexible lightweight.

Multi-functional uses.

Application:

Ideal for 5-face machining, perfect for clamping blank parts.

Suitable for:

Automation extension base No. 360164.

Supplied with:

Supplied with socket No. 642700 size E12.
Supplied with 4 clamping studs size 90.

Optional extras:

Types of jaws No. 360135360151.

Downloads & documents

Compare with similar products

This article


Recommendations


Centring vice, automation, Jaw width A: 80Amm

Centring vice, automation, Jaw width A: 80Amm

on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days
US $ 709.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days
US $ 1,345.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days
US $ 793.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
168 pieces in stock 168 pieces available in 3-4 working days
US $ 793.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
93 pieces in stock 93 pieces available in 3-4 working days
from 1  Pieces
US $ 949.66
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 791.39
plus VAT at the current rate Prices plus delivery costs
Width 120 mm 120 mm 120 mm 120 mm 120 mm
Weight 3.5 kg 5.1 kg 5.1 kg 5.3 kg 9.5 kg
Type of product Machine vice Machine vice Machine vice Machine vice Machine vice

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart