ZeroClamp clamping stud, Type: 18M12

Article no.: 360066 18M12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
60 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Centre ⌀ D 18 mm
Tolerance external ⌀ K6
Thread M1 external M12
Thread M2 external M12
suitable for clamping pot ⌀ 120 mm
Type of product Clamping studs

Identification numbers & Classifications

Article number 360066 18M12
EAN / GTIN 4045197816016
Manufacturer number 360066 18M12

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For attaching the flexible clamp to the ZeroClamp zero point clamping system.

Suitable for:

Flexible clamps No. 360060 and 360064.

Downloads & documents

From the same series "ZeroClamp" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart