Centre finder C OS with clamping shank ⌀ 16 mm, Dial indicator reading: 0,005mm

Article no.: 359600 0,005
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Dial indicator reading (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dial indicator reading 0.005 mm
Length without shank and probe 92 mm
Body ⌀ 60 mm
maximum speed of spindle 50 rpm - 100 rpm
Measuring range of the dial indicator 2.5 mm
Probe pressure 1 N
Type of product Centring device

Identification numbers & Classifications

Article number 359600 0,005
EAN / GTIN 2050001865939
Manufacturer number 130160

Description

Version:

The dial indicator remains in the required position during the working process.
  • With fixed cylindrical clamping shank ⌀ 16 mm.

Application:

  • For horizontal and vertical use.
  • Alignment of bores, shafts, plane surfaces, reference edges and grooves centrally to the working spindle.
  • Checking the concentricity of working spindles.

Accuracy:

0.005 mm centring or working accuracy.

Supplied with:

C OS − Contact point with ball ⌀ 5 mm No. 359660 and curved contact point with ball ⌀ 5 mm for external ⌀.

Optional extras:

Contact points, see No. 359650359670.

Note:

Edge finder see No. 359000; 359070 and 3D edge finder see No. 359520; 359500.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart