{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Collar ⌀ | 63 mm | |
suitable for arbor | SK 40; HSK 63; C6; MAS/BT 40; CAT 40 | |
Type of product | Assembly aid |
Article number | 358695 63 | |
EAN / GTIN | 2050001707161 | |
Manufacturer number | 4981200 |
This article |
Recommendations |
||
---|---|---|---|
Assembly jig with rollers, Collar ⌀: 63mm
on request
In stock
57 pieces in stock
US $ 276.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 332.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 155.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A | SK, HSK | |
Collar ⌀ | 63 mm | ||
for arbor size | 63 mm | ||
Height | 66 mm | ||
Diameter | 126 mm | ||
suitable for arbor | SK 40; HSK 63; C6; MAS/BT 40; CAT 40 | HSK 63 | |
Type of product | Assembly aid | Assembly aid | Assembly aid |