Straight shank drill chuck arbor, Shank ⌀ / drill chuck taper: 6/6mm

Article no.: 342300 6/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
150 pieces in stock 150 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / drill chuck taper (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 6 mm
Drill chuck taper DIN 238 B 6
Taper ⌀ D 6.35 mm
Plain shank length 35 mm
Type of product Drill chuck adapter

Identification & Classification

Article number 342300 6/6
EAN / GTIN 4045197294371
Manufacturer number 342300 6/6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with plain shank.

Application:

For mounting drill chucks on to milling machines, automatic system etc. The plain shank can be clamped in a collet or in a milling chuck.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart