{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10-3/8 | |
Clamping range | 0.8 mm - 10 mm | |
External ⌀ | 33.3 mm | |
Drill head length closed | 61 mm | |
Adapter | 3/8-24 inch | |
suitable gear rim socket | S2 | |
Type of product | Key-type drill chucks |
Article number | 342235 10-3/8 | |
EAN / GTIN | 4045197152961 | |
Manufacturer number | 342235 10-3/8 |