{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6/10 | |
Clamping range | 0.5 mm - 6.5 mm | |
External ⌀ | 29.5 mm | |
Drill head length closed | 52.5 mm | |
Drill chuck taper | B 10 | |
largest drill chuck taper ⌀ | 10.094 mm | |
suitable gear rim socket | S1 | |
Type of product | Key-type drill chucks |
Article number | 342215 6/10 | |
EAN / GTIN | 4019208067018 | |
Manufacturer number | 245586 |