{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 10 mm | |
External ⌀ | 39 mm | |
Drill head length open | 71 mm | |
Drill head length closed | 83 mm | |
Adapter | 3/8-24 inch | |
Type of product | Drill chuck keyless |
Article number |
341615 10-3/8
Copy |
|
EAN / GTIN |
4062406087197
Copy |
|
Manufacturer number |
341615 10-3/8
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |