{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 0.5 mm - 10 mm | |
External ⌀ | 39 mm | |
Drill head length open | 71 mm | |
Drill head length closed | 83 mm | |
Adapter | 1/2-20 inch | |
Type of product | Drill chuck keyless |
Article number | 341615 10-1/2 | |
EAN / GTIN | 4062406088408 | |
Manufacturer number | 341615 10-1/2 |