Quick-change collet with safety slip clutch, M3 − 12, Tap shank ⌀: 3,5mm

Article no.: 335610 3,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
48 pieces in stock

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 3.5 mm
Tapping range M3 − 12
External ⌀ D 32 mm
Shank ⌀ d 19 mm
Connection length L 21.5 mm
Overhang length H 25 mm
Shank square 2.7 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335610 3,5
EAN / GTIN 4045197152633
Manufacturer number 335610 3,5

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart