{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M3 − M12 | |
Adapter | MT2 | |
Length compensation by compression | 7.5 mm | |
Length compensation by tension | 7.5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 46 mm | |
Type of product | Tapping head |
Article number | 334644 M3-12 | |
EAN / GTIN | 4045197606693 | |
Manufacturer number | 334644 M3-12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Quick-change tapping chuck M3-12
on request
In stock
47 pieces in stock
US $ 205.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
US $ 218.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 377.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 287.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | MT2 | MT3 | BT 50 | BT 30 |
External ⌀ D | 38 mm | 38 mm | 38 mm | 38 mm |
Tapping range | M3 − M12 | M3 − M12 | M3 − M12 | M3 − M12 |
Length compensation by compression | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |
Length compensation by tension | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |
Internal ⌀ D1 | 19 mm | 19 mm | 19 mm | 19 mm |
Type of product | Tapping head | Tapping head | Tapping head | Tapping head |