Revolvinglathe centre for insert, Type: 20

Article no.: 320617 20
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter Shank ⌀ 20 mm
Body ⌀ D 44 mm
Shank ⌀ D1 12 mm
⌀ d 20 mm
for workpiece weight 300 kg
Overall length L 118 mm
Reach L1 51 mm
Sprung travel 3 mm
maximum speed 3,000 rpm
Radial run-out 0.01 mm
suitable for colour code K12
Type of product Centring drill

Identification numbers & Classifications

Article number 320617 20
EAN / GTIN 4045197773630
Manufacturer number 320617 20

Description

Version:

  • Sprung version for axial length compensation whilst machining.
  • Fully hardened and ground. Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
Plain shank for clamping in boring bar holders, collet chucks or hydraulic chucks; for mounting in the second turret.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

Optional extras:

Exchangeable inserts No. 320625.

Note:

Changing the inserts in the key surfaces by counter-rotation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart