{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Overhang dimension A | 167 mm | |
⌀ D | 25 mm | |
Adapter | PSC | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Type of product | Boring bar base body |
Article number |
320409 63/25-167
Copy |
|
EAN / GTIN |
2050002063013
Copy |
|
Manufacturer number |
TOP52GR35,5
Copy |