This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ER collet chuck VARIA 16

Article no.: 319801 16

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Adapter V3
Overhang dimension A 27 mm
External ⌀ D 28 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 319801 16
Manufacturer number 31.V316L25

Description

Advantage:

  • Quick change using a single clamping point, therefore tool change without risk of injury.
  • Cutter tools lie pre-set at the machine.
  • Compact design - low unit costs.

Application:

Mainly for drilling and centring.

Note:

Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart