{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H6) | 32 mm | |
VDI size | VDI 30 | |
External ⌀ d3 | 52 mm | |
d6 | 68 mm | |
l1 -0.2 | 71 mm | |
l2 | 63 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tool arbor |
Article number | 319200 32 | |
Manufacturer number | 319200 32 |