Eco parting-off toolholder with ICS, Shank ⌀ d1: 16mm

Article no.: 319132 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 16 mm
suitable for blade height 19 mm
L1 29 mm
L2 42 mm
Height H1 42 mm
Height H2 20 mm
Colour code for VDI shanks VDI 16
Type of product VDI parting-off toolholder

Identification numbers & Classifications

Article number 319132 16
EAN / GTIN 4045197716750
Manufacturer number 319132 16

Description

Version:

  • With special adjustable ball type coolant nozzle for optimum cooling of the cutting edge, irrespective of the groove depth.
  • This reduces the temperature both at the main cutting edge and the auxiliary cutting edge, and permits a significant increase in cutting speed.
  • Rigid toolholder for parting-off tools.
  • Blade clamped using clamping plate.

Application:

Allows parting-off tools of different makes to be used.

Note:

Screw plug for ball spray nozzle included. If conventional grooving tools are used, the lateral coolant transfer is blocked by the grooving tool. Suitable clamping claws No. 279840 2 and suitable screws No. 279815 14. See spare parts list.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart