{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | AIG | |
Suitable for No. 318000 | A | |
for shank and boring bar ⌀ | up to 10 mm | |
Length | 145 mm | |
Width | 55 mm | |
Type of product | Steel toolholder |
Article number | 318800 AIG | |
EAN / GTIN | 4045197316349 |