Soft top jaw set, 3 pieces, for chuck type: 160

Article no.: 313220 160
Set price 3 Piece (23.97 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
54 pieces in stock 54 pieces available in 3-4 working days

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Length L 85 mm
Width B 20 mm
Height H 36 mm
Slot width D 8 mm
Bore spacing b 32 mm
Tenon length A 18 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313220 160
EAN / GTIN 2050001929099
Manufacturer number 0153100

Description

Version:

Unstepped, for boring out to individual clamping ⌀. Precision milled contact face, burnished.

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For fitting to hardened base jaws. For clamping irregularly shaped or already machined components which have to be protected against damage. The jaws are machined according to the contours of the component.

Material:

Quality product made of 16MnCr5.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

Aluminium top jaws on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft top jaw set, 3 pieces, for chuck type: 160

Soft top jaw set, 3 pieces, for chuck type: 160

on request
In stock Available in 3-4 working days
54 pieces in stock 54 pieces available in 3-4 working days
US $ 71.90
(23.97 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
143 pieces in stock 143 pieces available in 3-4 working days
US $ 54.73
(18.24 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Bore spacing b 32 mm 32 mm
Width B 20 mm 20 mm
for chuck type 160 mm 160 mm
Length L 85 mm 85 mm
Slot width D 8 mm 8 mm
Tenon length A 18 mm 18 mm
Type of product Self-centring chuck jaws Self-centring chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart