{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Taper size | 4 | |
Material | Steel | |
External ⌀ A | 125 mm | |
Aperture E | 32 mm | |
Height without jaws H1 | 69 mm | |
Height with jaws H2 | 93 mm | |
Number of studs | 3 | |
Size of studs | M10 | |
Centring taper ⌀ B | 63.525 mm | |
Chuck key square K | 9 mm | |
Weight | 6.7 kg | |
maximum speed | 5,500 rpm | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312705 125/4 | |
EAN / GTIN | 4019208033778 | |
Manufacturer number | 185538 |