Clamping screw for Kombi side lock arbors M6

Article no.: 309905 M6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock

Select article variation and quantity

Thread size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 6 – 12 mm
Thread size M6
Type of product Clamping screw

Identification numbers & Classifications

Article number 309905 M6
EAN / GTIN 4062406181079
Manufacturer number 309905 M6

Description

Application:

Ball-jointed clamping screw for GARANT Kombi side lock arbors.

Suitable for:

Downloads & documents

Compare with similar products

This article


Recommendations


Clamping screw for Kombi side lock arbors  M6

Clamping screw for Kombi side lock arbors M6

on request
In stock
156 pieces in stock
US $ 10.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
454 pieces in stock
US $ 7.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
388 pieces in stock
US $ 8.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
379 pieces in stock
US $ 9.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
364 pieces in stock
US $ 11.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
235 pieces in stock
US $ 14.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock
US $ 4.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,229 pieces in stock
US $ 4.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
670 pieces in stock
US $ 5.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 15.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 16.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 16.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 15.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
154 pieces in stock
US $ 11.27
plus VAT at the current rate Prices plus delivery costs
for chuck clamping ⌀ D1 6 – 12 mm 12 mm 16 mm 20 mm 25 mm 32/40 mm 6 mm 8 mm 10 mm 10 mm 8 mm 6 mm 20 mm 16 + 18 mm 12 + 14 mm 14 – 20 mm
Thread size M6 M12 M14 M16 M18×2 M20×2 M6 M8 M10 M10 M8 M6 M16 M14 M12 M8
Length 16 mm 16 mm 16 mm 20 mm 20 mm 10 mm 10 mm 12 mm
Type of product Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart