Clamping screw for Weldon arbor ultra short, for chuck clamping ⌀ D1: 16mm

Article no.: 309901 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Select article variation and quantity

for chuck clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 16 mm
Thread size M14
Length 16.5 mm
Width across flats AF 6 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 309901 16
EAN / GTIN 2050002040083

Description

Version:

Grub screw with hex socket, wrench size 6 mm.

Application:

Clamping screw for Weldon arbor, ultra short.

Suitable for:

No. 300410 and 300412.

Optional extras:

For Weldon arbors.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart