{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Jaws ⌀ D | 20 mm | |
Overall length L | 63 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309582 12 | |
Manufacturer number | 309582 12 |