{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
External ⌀ D | 10.1 mm | |
Overall length L | 50 mm | |
Type of product | Collet |
Article number | 309573 3 | |
EAN / GTIN | 4250261519582 | |
Manufacturer number | 136 0603 000 T |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extra slim collet sealed 3 mm
on request
In stock
4 pieces in stock
US $ 172.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
US $ 85.68
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 10.1 | 9.6 |
Overall length L | 50 | 36 |
Nominal clamping ⌀ d | 3 | 3 |
Type of product | Collet | Collet |