{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4 mm | |
External ⌀ D | 10.1 mm | |
Overall length L | 50 mm | |
Type of product | Collet |
Article number | 309573 4 | |
Manufacturer number | 136 0604 000 T |
This article |
Recommendations |
|
---|---|---|
Extra slim collet sealed, Nominal clamping ⌀ d: 4mm |
on request
In stock
133 pieces in stock
US $ 87.64
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 10.1 mm | 9.6 mm |
Overall length L | 50 mm | 36 mm |
Nominal clamping ⌀ d | 4 mm | 4 mm |
Type of product | Collet | Collet |