Extra slim collet Through-coolant, Nominal clamping ⌀ d: 1mm

Article no.: 309572 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 1 mm
External ⌀ D 10.1 mm
Overall length L 50 mm
Type of product Collet

Identification numbers & Classifications

Article number 309572 1
EAN / GTIN 4250261512941
Manufacturer number 136 0601 000 0

Description

Version:

Through hardened and ground. Extremely slim design. The collet is drawn into the taper seating by a threaded connection from behind through the chuck. Reduced distortion due to elimination of the clamping nut.
With special coating for higher holding torque.

Suitable for:

Extra-slim collet chucks No. 300772; 304981; 304982; 309571.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart