ER collet chuck Mini slim, HSK-A 63 A = 160, for ER collet size: 11

Article no.: 305715 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11 mm
Clamping ⌀ D1 1-7 mm
Adapter HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 160 mm
External ⌀ D 16 mm
Usable length LN 124 mm
Spare ER mini nut No. 309650 11
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305715 11
EAN / GTIN 4045197289810
Manufacturer number 305715 11

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.
  • Bored open ( = ER11).
  • HSK mating faces machined.

Supplied with:

High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

Optional extras:

Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart