Combination side lock arbor, slim, HSK-A 63, Clamping range ⌀ D1: 6mm

Article no.: 304705 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
94 pieces in stock 94 pieces available in 3-4 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 100 mm
External ⌀ D 24 mm
⌀ D2 13 mm
⌀ D3 18 mm
Usable length LN 67 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 304705 6
EAN / GTIN 4045197289469
Manufacturer number 304705 6

Description

Version:

  • With ball-jointed clamping screw for Weldon and Whistle Notch systems (clamping flat inclination 2°).
  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.

Application:

For clamping tools with parallel shank to DIN 1835 Form B + E and DIN 6535 Form HB + HE.

Supplied with:

Ball-jointed clamping screw and through-drilled back stop screw.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, spare screw No. 309905 size M6 / M8.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart