{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 2 mm - 25 mm | |
Adapter | BT 40 A = 70 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 70 mm | |
External ⌀ D | 60 mm | |
Spare clamping nut No. 309670 | 2 - 25 | |
Suitable C-hook (pin) spanner No. 628400 | 58/62 | |
Type of product | Collet chuck |
Article number | 302880 2-25 | |
Manufacturer number | 406.01.25.70 |