This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink fit chuck extension 3°, vibration-damped, L = 300 mm, ⌀ d / ⌀ D1: 25/10mm

Article no.: 302417 25/10

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT
  • Through-coolant: yes, with max. 80 bar
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 10 mm
Shank ⌀ d 25 mm
Overall length L 300 mm
Through-coolant yes, with max. 80 bar
Vibration damped
⌀ D2 16 mm
Type of product Extension

Identification numbers & Classifications

Article number 302417 25/10
Manufacturer number 302417 25/10

Description

Version:

Shank bored through for internal coolant supply (ICS) up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate.
Maximum permissible speed 8,000 rpm.

Advantage:

  • Avoid vibrations in the clamping system.
  • Better workpiece surface finishes.
  • Increased tool service lives.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart