Slotted reducing adapter sealed, ⌀ 12 mm, Clamping ⌀ D1: 3mm

Article no.: 302147 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302147 3
EAN / GTIN 4060576159942

Description

Version:

Sealed (rubber plug).

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • High torque guarantees a greater metal removal rate than with direct clamping.
  • Concentricity ±5 µm (system accuracy at 3×D).
  • Concentricity ±2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic clamping chucks.

Optional extras:

Parallel wipers No. 343720.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart