{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 63 mm | |
Type of product | Intermediate sleeve |
Article number | 301272 40/40 | |
EAN / GTIN | 4062406105105 | |
Manufacturer number | 301272 40/40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |