OZ collet chuck Form ADB, SK 40 A = 70, Clamping range: 2-16mm

Article no.: 300695 2-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 16 mm
Clamping ⌀ D1 2-16 mm
Adapter SK 40 A = 70
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 70 mm
External ⌀ D 43 mm
Spare clamping nut No. 309670 2 - 16
Suitable C-hook (pin) spanner No. 628400 40 / 42
Type of product Collet chuck

Identification numbers & Classifications

Article number 300695 2-16
EAN / GTIN 4045197285010
Manufacturer number 300695 2-16

Description

Version:

External and internal taper ground.
Ball-bearing power-clamping nut. For higher clamping force and improved radial run-out.
GARANT −
With RFID / Balluffchip bore. All shanks hard turned (for smooth running!). Clamping nut balanced (G 2.5 / 25,000 rpm).

Application:

For clamping tools with plain shank in collets to DIN 6388 - Form A and B.

Supplied with:

Clamping nut

Optional extras:

Pull studs (PS) No. 308600308806, PS wrench No. 308820; 308835, OZ collets No. 309540 − 309565, Hook spanner No. 628400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart