{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 30 short | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 55 mm | |
External ⌀ D | 28 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 16 | |
Spare HOLEX nut No. 309580 | 16 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300465 16 | |
EAN / GTIN | 4045197674340 | |
Manufacturer number | 300465 16 |
This article |
Recommendations |
||
---|---|---|---|
ER collet chuck Form AD 16
on request
In stock
22 pieces in stock
US $ 104.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 281.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
US $ 115.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 30 short | PSC 50 short | SK 30 short |
Arbor standard | ISO 7388-1 | ISO 26623-1 | ISO 7388-1 |
External ⌀ D | 28 | 28 | 28 |
Clamping range | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 |
Machining strategy | HSC | HSC | HSC |
Spare GARANT high-speed clamping nut No. 309610 | 16 | 16 | 16 |
Type of product | Collet chuck | Collet chuck | Collet chuck |