This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Side lock arbor Form ADB with cooling channels 18 mm

Article no.: 300215 18

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 18 mm
Adapter SK 40 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 63 mm
External ⌀ D 50 mm
Spare clamping screw No. 30 9900 16
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300215 18
Manufacturer number 300215 18

Description

Version:

With Balluff/RFID chip bore.
With cooling channels.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart