{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 20 mm | |
h2 | 13 mm | |
h3 | 48 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 100 mm | |
For blade height h5 | 32 mm | |
Clamping screw | 279816 8 | |
Type of product | Toolholder for parting-off tools |
Article number | 273898 20 | |
EAN / GTIN | 4062406351991 | |
Manufacturer number | 273898 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Toolholder for parting-off tools, Shank height h: 20mm
on request
In stock
71 pieces in stock
US $ 174.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 271.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 262.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 286.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 441.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 549.64
plus VAT at the current rate
Prices plus delivery costs
|
|
For blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Overall length Ltot | 100 mm | 110 mm | 90 mm | 100 mm | 78 mm | 94 mm |
Clamping screw | 279816 8 | 279815 14 | 279815 14 | 279815 17 | 279815 14 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |