{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 16 mm | |
h2 | 4 mm | |
h3 | 32 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 80 mm | |
For blade height h5 | 19 mm | |
Clamping screw | 279816 8 | |
Type of product | Toolholder for parting-off tools |
Article number | 273896 16 | |
EAN / GTIN | 4062406351960 | |
Manufacturer number | 273896 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Toolholder for parting-off tools 16 mm
on request
In stock
78 pieces in stock
US $ 148.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 245.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 242.50
plus VAT at the current rate
Prices plus delivery costs
|
|
For blade height h5 | 19 | 19 | 19 |
Shoulder length b | 20 | 17 | |
Shank width b3 | 36 | 35 | |
Overall length Ltot | 80 | 61 | 76 |
h3 | 32 | 35 | |
Clamping screw | 279816 8 | 279815 14 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |